Buy more than* S$200* and get FREE SHIPPING

Radio pliers

4.83 (6)
2015 Trusco Published Pages
2 0560
2014 TRUSCO Published Page
2-0540
Specification
21st century version tool
...see all>
Product Options
ADD TO CART
Dimensions W2(mm) Dimensions W1(mm) Cutting Capacity (phi mm) Hard Wire Cutting Capacity (phi mm) Soft Wire Dimensions T2 (mm) Dimensions T1 (mm) Dimension l (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions W2(mm) Dimensions W1(mm) Cutting Capacity (phi mm) Hard Wire Cutting Capacity (phi mm) Soft Wire Dimensions T2 (mm) Dimensions T1 (mm) Dimension l (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16, 16 54, 54 1.6, 1.6 2.0, 2.0 9, 9 14, 14 54, 54 165, 165 110, 110 373-7438, 373-7438 1PC 1 PSL-150 07129674 37.99 SGD
In stock
18, 18 55, 55 1.8, 1.8 2.3, 2.3 10, 10 15.5, 15.5 70, 70 205, 205 190, 190 373-7462, 373-7462 1PC 1 PSL-200 07129683 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Car Repair
5
From Japan
On 2017-11-19 16:44:32
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#7129674.
Do-it-yourself
5
From Japan
On 2017-09-03 10:10:16
You can see the difference in quality of radiopen if you pinch a thin one I am glad to have done this
This review is about item#7129674.
Car maintenance
5
From Japan
On 2016-05-08 22:28:28
I feel uncomfortable if there are other pliers in the tool box. Cheap is indirect weak.
Used for motorcycle maintenance.
5
From Japan
On 2015-12-21 18:56:49
Domestic manufacturer of trust KTC products. The system is high, and the added power is fully demonstrated. Hand grip is also easy to grasp, hands are hard to hurt.
This review is about item#07129674.
Jig tool production
4
From Japan
On 2014-01-23 17:13:13
I wonder if light comfort is good. Grip is also slippery and familiar to hands.
This review is about item#07129674.
Motorcycle Maintenance
5
From Japan
On 2013-03-03 21:16:14
Truly KTC is easy to use.
This review is about item#07129674.

Related Products