Buy more than* S$200* and get FREE SHIPPING

Sus Long-Nose Pliers

Cutting Capacity (phi mm) Copper Wire
1.2
Cutting Capacity (mm) Mild Steel Wire
1.0
Dimensions L (mm)
169
Weight (g)
180
Material
Martensitic stainless
TRUSCO Part Number
288-1900
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SRP-150 05247401 55.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products