Buy more than* S$200* and get FREE SHIPPING

Radio pliers, long nose type

5.00 (3)
2015 Trusco Published Pages
2 0565
2014 TRUSCO Published Page
2-0545
Dimensions W2(mm)
16, 16
Dimensions W1(mm)
54, 54
Cutting Capacity (phi mm) Hard Wire
1.6, 1.6
Cutting Capacity (phi mm) Soft Wire
2.0, 2.0
Dimensions T2 (mm)
10, 10
Dimensions T1 (mm)
14, 14
Dimension l (mm)
89, 89
Dimensions L (mm)
200, 200
Weight (g)
130, 130
TRUSCO Part Number
373-7497, 373-7497
Specification
21st century version tool
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSL-200L 07129735 49.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
I replaced it because it used to be old.
5
From Japan
On 2017-03-29 17:47:02
We are satisfied with correspondence, goods, packaging. I'd like to purchase again.
This review is about item#7129735.
Car maintenance
5
From Japan
On 2014-09-19 13:06:30
I think that it is ktc though it is solid making. It seems that work will be prompted.
This review is about item#07129735.
fishing
5
From Japan
On 2013-05-13 21:02:20
I have not used it yet, but I think that it is useful and sure. Because when it is removed of needle of fished caterpillar, it is poisoned at the backpit so it has been stabbed so far and went to the hospital twice. However, if it is a long type, fingers will not touch for a long time, so it's okay. Even though I touched it for a while, poison will surround us.
This review is about item#07129735.

Related Products