Buy more than* S$200* and get FREE SHIPPING

T-Box

5.00 (8)
Color
Blue
Material
Steel
...see all
Product Options
ADD TO CART
Outer Dimensions (Length L x Width W x Height H) (mm) Inside Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Inside Dimension (Length x Width x Height) (mm) Partition Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Dimensions (Length L x Width W x Height H) (mm) Inside Dimension (mm) Dimensions (Length L x Width W x Height H) (mm) Inside Dimension (Length x Width x Height) (mm) Partition Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400x230x100 400x230xH98 400x230x100 - None 1PC 1 T-400 07094866 41.60 SGD
Shipped after 2017-07-24
300x160x75 300x160xH74 - 300x160x74 None 1PC 1 T-305W 47313542 -
Discontinued
[x]
300x135x79 298x135xH77 300x135x79 - None 1PC 1 T-300 02447873 21.15 SGD
Shipped after 2017-07-24
360x135x79 358x135xH77 360x135x79 - None 1PC 1 T-361 02447882 24.21 SGD
Shipped after 2017-07-24
360x200x75 360x200xH74 360x200x75 - Pear 1PC 1 T-362 02447891 28.05 SGD
Shipped after 2017-07-24
470x230x100 470x230xH98 470x230x100 - None 1PC 1 T-470 02172834 45.97 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Building Maintenance
5
From Japan
On 2017-04-08 20:42:00
The shape is square and the top is flat, so it is the best merit that you can lay it easily
This review is about item#2447891.
Rivetter and rivet storage
5
From Japan
On 2016-05-10 13:25:02
The tool box is made of metal. Plastic buckles are easy to break, volume is also less than it looks due to space for reinforcement. I like this T type box firmly at reasonable price. It is used to keep rivettes, rivets and nuts together. Do not use it outdoors or where it gets wet.
This review is about item#02447891.
Used as tool box
5
From Japan
On 2015-11-11 20:47:34
The T - shaped box of Ringstar owns two units. I bought to put a big tool, but the simple shape does not take up places, it is easy to put tools and easy to use. It is strong and recommended.
This review is about item#07094866.
Repair of farm equipment
5
From Japan
On 2015-05-29 21:03:47
It is very handy to put a socket wrench case inside with a big box
This review is about item#02172834.
Size of long side 470 mm purchased this time is used for storage of tools with a length such as saw.
5
From Japan
On 2014-06-17 22:43:56
We have several items of the same shape preference (rectangular parallelepiped) and standard size differences and are used for storing tools. I think that the T - shaped box series of Ringstar is attractive where the product standards do not change. Since all the materials are made of a steel rectangular parallelepiped, I make my own fixtures using magnets and use them so that the inside of the tool box does not become rattled. When the age of use elapses, rust may come out due to moisture, so we are spraying clear lacquer at the start of use. This painting is also one of the enjoyment of arranging this tool box series.
This review is about item#02172834.
Automotive tool box
5
From Japan
On 2014-04-06 19:19:26
It's pretty big and solid.
Automotive Tool BOX
5
From Japan
On 2014-04-02 19:51:50
Purchased as a new automobile tool box. Since it was limited to thickness (about 80 mm), I decided and decided it.
This review is about item#02447882.
Storage of tools, carrying
5
From Japan
On 2012-04-26 20:28:26
Making it very solid, the movement of the buckle is certain. It seems that you can patronize long. Although it may be good to have a large storage capacity such as a two-stage type, a simple tool box without dividers which is easy to take out by putting anything poi poi into it is surprisingly useful.
This review is about item#02172834.

Related Products