Buy more than* S$200* and get FREE SHIPPING

Pocket Monkey Wrench

Caution
Do not use for items which is live with electricity. Grip doesn't have insulation function. Please fit the wrench's jaws on both sides of the bolt or nut firmly. Turn to the direction of the lower jaw. Do not use a pipe, etc as an extention. Do not use as a hammer. Do not hit with a hammer.
Purpose
"Please use it for the temporary tightening work of bolts and nuts in narrow parts, such as a narrow piping part of equipment, machine and an automobile transportation, furniture, office equipment and appliances, and the small places of monkey torque."
2014 TRUSCO Published Page
2-0295
Maximum Openings (mm)
36
Weight (g)
225
Color
Yellow
Overall Length (mm)
160
TRUSCO Part Number
250-5304
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UM36SY 05845463 38.04 SGD
In stock
ADD TO CART

Related Products