Buy more than* S$200* and get FREE SHIPPING

L form hexagonal-bars wrench set

4.50 (2)
Caution
Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Add force to the bolt rotation direction. Damage may be caused from bending, pulling up or pushing down., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Please apply force to the bolt rotation direction only. When pulling up or pushing down there is a risk to damage the product from the bent part., Add force to the bolt rotation
2015 Trusco Published Pages
2 0496
2014 TRUSCO Published Page
2-0479
Weight (g)
250, 250
Set Contents
L-shaped hex wrench 2.5 ((S) 2.5x (L) 57x (l) 20mm) 3 ((S) 3x (L) 65x (l) 23mm) 4 ((S) 4x (L) 77x (l) 27mm) 5 ((S) 5x (L) 83x (l) 32mm) 6 ((S) 6x (L) 95x (l) 38mm) 8 ((S) 8x (L) 100x (l) 42mm) 10 (( S) 10x (L) 122x (l) 50mm), -L-shaped wrench 2.5((S)2.5 x (L) 57 x (l) 20 mm) 3 ((S) 3 x (L) 65 x (l) 23 mm) 4 ((S) 4 x (L) 77 x (l) 27 mm) 5 ((S) 5 x (L) 83 x (l) 32 mm) 6 ((S) 6 x (L) 95 x (l) 38 mm) 8 ((S) 8 x (L) 100 x (l) 42 mm) 10 ((S) 10 x (L) 122 x (l) 5
TRUSCO Part Number
373-4536, 373-4536
Others
* This product is not sold in units of one wrench.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(7PCSet) 1 HL107 07113041 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car Maintenance
5
From Japan
On 2017-09-12 20:13:19
For cheap reasons it is solid and can be used without problems.
This review is about item#7113041.
If you choose by trust
4
From Japan
On 2017-04-03 21:31:57
I bought it for the maintenance of the bike. Again choosing with confidence of KTC. It was cheap.
This review is about item#7113041.

Related Products