Buy more than* S$200* and get FREE SHIPPING

1"sq. SOCKET

3.00 (1)
2015 Trusco Published Pages
2 0091
2014 TRUSCO Published Page
2-0089
Hole corner
12 square
...see all>
Product Options
ADD TO CART
Double-sided Width (S)(mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Outlet Corner (sq.) Plug-in Angle (mm [inch]) Depth H (mm) Dimension H (mm) Outside Diameter D1 (phi mm) Dimensions L (mm) Dimention D2 (phi mm) Weight (kg) Dimension S (mm) TRUSCO Part Number Overall Length L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double-sided Width (S)(mm) Dimension l (mm) Dimension D2 (mm) Dimension D1 (mm) Outlet Corner (sq.) Plug-in Angle (mm [inch]) Depth H (mm) Dimension H (mm) Outside Diameter D1 (phi mm) Dimensions L (mm) Dimention D2 (phi mm) Weight (kg) Dimension S (mm) TRUSCO Part Number Overall Length L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
65 76 60 91 - 25.4sq - 54 - 106 - 2.5 - 344-8088 - - 1PC 1 -- 07116137 329.99 SGD
Shipped after 2018-04-25
63 73 60 88 - 25.4sq - 53 - 103 - 2.0 - 344-8070 - - 1PC 1 -- 07116121 299.99 SGD
Shipped after 2018-04-25
85 100 70 117 - 25.4sq - 65 - 130 - 4.8 - 344-8151 - - 1PC 1 -- 07116191 659.99 SGD
Shipped after 2018-04-25
67 78 60 94 - 25.4sq - 55 - 108 - 2.5 - 344-8096 - - 1PC 1 -- 07116146 379.99 SGD
Shipped after 2018-04-25
55 62 56 78 - 25.4sq - 44 - 92 - 1.9 - 344-8045 - - 1PC 1 -- 07116103 199.99 SGD
Shipped after 2018-04-25
41 47 52 60 - 25.4sq - 34 - 77 - 1.9 - 344-8002 - - 1PC 1 -- 07116076 93.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 72 - 110.5 (socket part) - 65 (spigot) - 83 383-4972 127 3610 1PC 1 B50-83 57851482 579.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 59 - 94 (socket part) - 60 (spigot) - 68 383-4964 109 2410 1PC 1 B50-68 57851473 339.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 75 - 131.5 (socket part) - 85 (spigot) - 100 383-4905 130 5200 1PC 1 B50-100 57851516 649.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 76 - 125.5 (socket part) - 85 (spigot) - 95 383-4999 130 4800 1PC 1 B50-95 57851507 639.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 78 - 119 (socket) - 75 (spigot) - 90 383-4981 130 4370 1PC 1 B50-90 57851491 629.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 35 - 59 (socket part) - 52 (spigot) - 42 383-4956 79 810 1PC 1 B50-42 57851464 80.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 33 - 56.5 (socket part) - 52 (spigot) - 40 383-4948 76 750 1PC 1 B50-40 57851455 80.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 23.5 - 48 (socket part) - 48 (spigot) - 33 383-4930 65 510 1PC 1 B50-33 57851446 66.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 21 - 44 (socket part) - 44 (spigot) - 30 383-4921 65 410 1PC 1 B50-30 57851437 54.99 SGD
Shipped after 2018-04-25
- - - - 25.4 - 19 - 40.5 (socket part) - 44 (spigot) - 27 383-4913 60 370 1PC 1 B50-27 57851421 54.99 SGD
Shipped after 2018-04-25
77 90 65 107 - 25.4sq - 60 - 120 - 3.5 - 344-8134 - - 1PC 1 -- 07116173 529.99 SGD
Shipped after 2018-04-25
46 52 52 66 - 25.4sq - 37 - 82 - 1.9 - 344-8011 - - 1PC 1 -- 07116085 109.99 SGD
Shipped after 2018-04-25
36 42 52 54 - 25.4sq - 30 - 72 - 1.8 - 344-7987 - - 1PC 1 -- 07116067 80.99 SGD
Shipped after 2018-04-25
50 56 56 71 - 25.4sq - 40 - 86 - 1.9 - 344-8029 - - 1PC 1 -- 07116094 129.99 SGD
Shipped after 2018-04-25
60 68 56 84 - 25.4sq - 48 - 98 - 2.0 - 344-8061 - - 1PC 1 -- 07116112 299.99 SGD
Shipped after 2018-04-25
80 94 65 110 - 25.4sq - 60 - 124 - 4.0 - 344-8142 - - 1PC 1 -- 07116182 629.99 SGD
Shipped after 2018-04-25
75 88 65 104 - 25.4sq - 58 - 118 - 3.2 - 344-8126 - - 1PC 1 -- 07116164 499.99 SGD
Shipped after 2018-04-25
70 81 60 97 - 25.4sq - 56 - 111 - 2.6 - 344-8100 - - 1PC 1 -- 07116155 419.99 SGD
Shipped after 2018-04-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
To loosen the rear wheel of the motorcycle, the center lock nut
3
From Japan
On 2015-12-11 15:06:21
Usability is good as it is KTC.
This review is about item#07116103.

Related Products