Buy more than* S$200* and get FREE SHIPPING

Nipper, powerful type

2.50 (2)
Purpose
For professional, home electric and wire work.
Material (Handle Part)
Vinyl chloride coating
Surface Processing
Rust prevention oil
...see all
Product Options
ADD TO CART
Cutting Capacity (phi mm) Steel Wire Dimension / Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Capacity (phi mm) Steel Wire Dimension / Size (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.8 150 Special alloy-steel use (S58C) 1PC 1 HKN-02 07552404 -
Discontinued
[x]
1.6 125 for Special alloy-steel (S58C) 1PC 1 HKN-01 07552395 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Electric construction work
1
From Japan
On 2010-06-15 20:41:19
Failed to purchase! I thought that the cutting edge is a face but I bought it but it was an ordinary cutting edge. I wanted you to specify the shape of the cutting edge in the attached photo and comment
This review is about item#07552404.
Construction work such as telecommunications
4
From Japan
On 2009-12-19 22:06:40
Black paint will peel away as soon as you use it. Well, it seems to be hard to get rusted, so it may be that you are showing off since it is old. Sharpness is very good. I often handle communication lines, but it is very suitable for that.
This review is about item#07552395.