Buy more than* S$200* and get FREE SHIPPING

Nipper, powerful type

5.00 (1)
Purpose
For professional, home electric and wire work., For professional, home electric and wire work.
Cutting Capacity (phi mm) Steel Wire
2.5
Cutting Ability (phi mm) Piano Wire
1.0
Material (Handle Part)
Vinyl chloride coating
Surface Processing
Rust prevention oil
Dimension / Size (mm)
150
Material
for Special alloy-steel (S58C)
Specification
Whole body heat treatment is completed, and high-frequency wave heat treatment finished (blade edge)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HKN-03 07552413 24.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cutting operation
5
From Japan
On 2015-12-15 20:21:21
It would be nice if there is a hole in the grip end to which the fall prevention cord is attached.
This review is about item#07552413.

Related Products