Buy more than* S$200* and get FREE SHIPPING

End Nippers

Cutting Capacity (phi mm) Copper Wire
0.8
Cutting Capacity (phi mm) Steel Wire
0.5
Nominal Dimension (mm)
130
Weight (g)
80
Overall Length (mm)
134
Specification
With soft cover and spring.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PC6 02200554 41.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products