Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Nipper, rust protected

5.00 (1)
Cutting Capacity (phi mm) Copper Wire
1.8
Material (Handle Part)
Vinyl chloride coating
Surface Processing
Rust prevention oil
Dimension / Size (mm)
150
Material
for Special alloy-steel (S58C)
Specification
Whole body heat treatment is completed, and high-frequency wave heat treatment finished (blade edge)
Application
For professional, home electric work and for wire workmanship
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HNN-02 07552386 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wiring cut
5
From Japan
On 2013-05-28 13:59:45
Inexpensive not rust.
This review is about item#07552386.