Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Micro nipper

4.45 (22)
Dimensions D (mm)
6.5
Material
70 carbon steel containing snap rings (CR-V 70C)
...see all>
Product Options
ADD TO CART
Weight (g) Cutting Capacity (mm) Annealed Copper Wire Cutting Capacity (mm) Mild Steel Wire Cutting Ability (mm) Soft Iron Wire Cutting Ability (mm) Soft Copper Wire Dimension E Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Cutting Capacity (mm) Annealed Copper Wire Cutting Capacity (mm) Mild Steel Wire Cutting Ability (mm) Soft Iron Wire Cutting Ability (mm) Soft Copper Wire Dimension E Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) Nominal Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 - - 1.4 0.2 - 1.6 23? 50 14 113 100 1PC 1 MN-A04 07577324 26.99 SGD
In stock
70 - - 1.6 0.2 - 2.0 23? 50 14 128 125 1PC 1 MN-A05 07577333 26.99 SGD
In stock
70 - - 1.4 0.2 - 1.6 25degree 50 13 127 125 1PC 1 MN-B05 07577342 29.99 SGD
In stock
85 0.2 - 2.0 1.6 1.6 0.2 - 1.6 23? 53 14 129 125 1PC 1 MNC-A05 07577351 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.45
22 Customer Reviews
The reviews are automatic translation.
Time of repair
5
From Japan
On 2018-04-16 16:57:35
It is very easy to use the sharpness to cut the side.
This review is about item#7577342.
Inshrock cutting ...
5
From Japan
On 2018-02-16 18:44:08
Good handling and portability. To be able to break easily I think that making is also good
This review is about item#7577333.
Burr cutting
5
From Japan
On 2018-02-03 17:01:50
I tried using a different thing but after all this was the best It is easy to hold
This review is about item#7577324.
Cutting of copper wire
4
From Japan
On 2017-12-06 15:04:34
The sharpness is good. In foreign countries, there are stuff like bad shit, so I purchase it in Japan and export it.
This review is about item#7577333.
Electrical wiring work
5
From Japan
On 2017-11-09 15:10:15
I have been using this nipper for many years. The cut is also beautiful and fits your hand. It is awesome if opening the opening width a little larger.
This review is about item#7577333.
Repairing sound equipment
5
From Japan
On 2017-07-27 17:11:04
KEIBA's pliers, nippers are the third one, but this sharpness is a special mention. Even thin tissue can be cut like scissors.
This review is about item#7577324.
Cutting of oil lighter core
5
From Japan
On 2017-05-22 06:19:57
Since the core has been damaged, it will be pulled out and cut, but it will be cleared pleasantly cleanly.
This review is about item#07577324.
Lead terminal cut of electronic component
5
From Japan
On 2017-01-18 14:47:17
Although I am using it for many years, I am satisfied with the price (sharpness / durability together) as well as the price.
This review is about item#7577333.
Soldering work etc.
5
From Japan
On 2016-03-02 03:02:28
It was very easy to use, it was easy for women to use.
This review is about item#07577333.
Wire cut
4
From Japan
On 2015-11-18 18:12:00
Since my parents did not have Nippa, I bought it for a price. Even pliers can be used, but the smaller and lighter one is easier to use.
This review is about item#07577342.

Related Products