Buy more than* S$200* and get FREE SHIPPING

Component hex wrench

Dimensions B (mm)
20
Dimensions E (mm)
3.0
Dimensions D (mm)
-
Dimension F (mm)
-
Dimensions A (mm)
63
TRUSCO Part Number
209-0902
Application
Hexagonal wrench
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LW-3 04941316 1.86 SGD
In stock
ADD TO CART

Related Products