Buy more than* S$200* and get FREE SHIPPING

Insert

Clearance Angle Alpha (degree)
7
Corner Height Tolerance (mm)
+/-0.08-+/-0.18
Inscribed Circle Tolerance (mm)
+/-0.05-+/-0.15
Thickness Tolerance (mm)
+/-0.13
Corner R (mm)
0.2
Dimension d (phi mm)
2.8
Thickness T (mm)
2.38
Dimensions A (mm)
6.35
...see all>
Product Options
ADD TO CART
Thickness Tolerance (mm) TRUSCO Part Number Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Tip Breaker Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Shape Inscribed Circle Tolerance (mm) Material Relief Angle (degree) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness Tolerance (mm) TRUSCO Part Number Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) Thickness (mm) Tip Breaker Holes With/Whithout Corner Height Tolerance (mm) Cutting Range Corner Radius (mm) Shape Inscribed Circle Tolerance (mm) Material Relief Angle (degree) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.13 646-6818 6.35 6.5 2.38 - - +/-0.08-+/-0.18 - 0.2 - +/-0.05-+/-0.13 TN6020 7 - 1box(10pc) 1 CCMT060202HQ 06348632 -
Discontinued
[x]
- 139-3693 - - - Single-sided available - To medium finish (HQ) - 80 degree apex angle rhombus - TN60 - Positive 1Box(10PC) 1 CCMT060202HQ 04876882 48.99 SGD
In stock
ADD TO CART

Related Products