Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (1)
Dimensions M (mm)
1.5
Dimension H (mm)
4.3
Dimensions L (mm)
20
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Dimension r (mm) Dimension W (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Dimension r (mm) Dimension W (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1 0519 0.20 2.0 PR930 644-0878 1box(10pc) 1 GMM2020-TK 06353067 189.99 SGD
In stock
- 0 2 KW10 644-0762 1Box(10PC) 1 GMM2020-MT 04917166 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mini Lathe Cutting Chip
5
From Japan
On 2016-11-21 19:06:15
I asked for a mini lathe. Mini lathe power motor is AC100 1000W. It is better to have as little cutting resistance as possible, but this chip is suitable for such a request.
This review is about item#4917157.

Related Products