Buy more than* S$200* and get FREE SHIPPING

Point

Minimum Machining Diameter A (mm)
2
Dimension r (mm)
0.05
Dimension L3 (mm)
5
Egocentric
Left hand
Dimension S (mm)
0.25
Dimension F (mm)
0.9
Dimension L1 (mm)
50
Work Material
Carbon steel, the alloy steel, stainless steel, cast iron
Material
PR930
Specification
Inner diameter machining, adjustable extension length
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PSBL0202-50S 06355167 -
Discontinued
[x]
ADD TO CART

Related Products