Buy more than* S$200* and get FREE SHIPPING

Parts Screw

5.00 (3)
...see all>
Product Options
ADD TO CART
Torque (N, m) TRUSCO Part Number Dimensions E (mm) Specification Dimensions D (mm) Application Dimensions A (mm) 2015 Trusco Published Pages Angle theta (degree) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Angle alpha (degree) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Torque (N, m) TRUSCO Part Number Dimensions E (mm) Specification Dimensions D (mm) Application Dimensions A (mm) 2015 Trusco Published Pages Angle theta (degree) Dimension A (mm phi) Dimensions C (mm) Dimensions B (mm) Angle alpha (degree) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 210-1122 - - - Screw - - - - - - - - 1PC 1 SB-2260TR 04941632 4.99 SGD
Shipped after 2018-04-23
- 210-1165 - Right-hand thread - Screw - - 82 M2.5x0.45 4.5 6.2 - T8 1PC 1 SB-2TR 04941702 4.99 SGD
Shipped after 2018-04-23
- 210-1157 - Right-hand thread - Screw - - 60 M2.5x0.45 3.5 6.8 - T8 1PC 1 SB-2570TR 04941693 4.99 SGD
Shipped after 2018-04-23
- 210-1106 - Right-hand thread - Screw - - 60 M2x0.4 3.0 4.8 - T6 1PC 1 SB-2050TR 04941605 4.99 SGD
Shipped after 2018-04-23
0.5 - - - - - M2x0.4 - 60 - 3 3.7 - T6 1pc 1 SB-2035TR 40567764 4.99 SGD
Shipped after 2018-04-23
- 210-1131 - - - - - 1 0523 - - - - - - 1pc 1 SB-2545TR 04941666 4.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fixing chips for fly cutter
5
From Japan
On 2017-11-15 17:41:02
I made my own fly cutter using a standard set color with an external diameter of 20φ. I used this screw to attach the tip cutter tip, but it was perfect.
This review is about item#4941666.
Fastening of chips
5
From Japan
On 2017-05-27 23:51:45
As this is a consumable item, this price is saved. Since it is a genuine product, there is no problem in quality at all.
This review is about item#4941693.
As for installing cutting tool of own making tool
5
From Japan
On 2014-10-13 17:38:12
Although Kyocera's chip, PV 7010 is not posted in the image to fix it, I bought it with half duplex by referring to the example drawing. Since there is no comment on the parts of this hand, it is trial buying purchase. I worked a byte base for hole drawing processing and I bought it looking for the screw for the chip. I think that it is the model number of 2555 because the screw diameter is 2.5 mmm and the neck length is 5.5 mm, but I feel that it was good even if the neck length was a little longer when attached. The hole diameter of PV 7010 is 2.8 mm, but the feeling of tightening is good. I am using the verification of durability in the future, but it is so bad .... I was sent to you in a 20 cm box, but I think that I was better off asking if I could send it by mail.
This review is about item#04941675.

Related Products