Buy more than* S$200* and get FREE SHIPPING

Holder

Side Rake Angle (degree)
-6
Reference Corner R
0.8
Cutting Blade Angle lambda (degree)
-6
Dimension F2 (mm)
24
Dimensions F1 (mm)
25
Corner
0.8R
Dimension L2 (mm)
32
Dimensions B (mm)
20
Dimension L1 (mm)
125
H1=h
20
TRUSCO Part Number
142-5935
Compatible
Clamp set: WCS-1 N, Sheet: WTN-33, SIM pin: WP-1 S, SIM nut: WN-1, wrench: LW-3, Spacer: WSP-1
Application
General outside-diameter holder (outside-diameter ,copying processing and heavy cutting ) .
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WTJNR 2020K-16N 05013504 109.90 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products