Buy more than* S$200* and get FREE SHIPPING

Sintered body

Holes With/Whithout
Available
Cutting Range
High speed machining
Dimension d (phi mm)
3.81
Dimension T (mm)
4.76
Dimensions A (mm)
9.525
Shape
Triangle
Material
KPD001
Type
Negative
Application
High speed machining of non-ferrous metals, aluminum, brass, etc.High speed cutting of glass fiber and plastic.Working and processing of hard metal and ceramic.
...see all
Product Options
ADD TO CART
Dimension r (mm) Dimension S (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension r (mm) Dimension S (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.2 2.7 649-3254 1PC 1 TNMM160402M-SE 06775571 33.94 SGD
Shipped after 2017-02-27
0.4 2.6 649-3271 1PC 1 TNMM160404M-SE 06775587 33.94 SGD
Shipped after 2017-02-27
0.8 2.3 649-3297 1PC 1 TNMM160408M-SE 06775596 33.94 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products