Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Insert

Pitch (threads /inch)
Unified screw thread: 32-16
Angle theta (degree)
60
Conventional Manufacturer Model Number
TNN22IR60005
Dimension r (mm)
0.05
Dimension d (phi mm)
4.85
Thickness T (mm)
4.9
Egocentric
Right
Compatible Screw
metric thread, unified screw thread
Dimension S (mm)
1
Dimensions A (mm)
12.7
Pitch (mm)
Metric thread: 0.75-1.5
Material
PR930
TRUSCO Part Number
174-0083
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 11IR60005 04981952 -
Discontinued
[x]
ADD TO CART

Related Products