Buy more than* S$200* and get FREE SHIPPING

Sintered Body

Holes With/Whithout
With hole
Cutting Range
Small edge
Dimension r (mm)
0.1
Dimension d (phi mm)
4.5
Relief Angle (degree)
11
Dimension T (mm)
3.18
Inscribed Circle Diameter (phi mm)
9.525
Dimensions A (mm)
9.525
Shape
Equilateral triangle
Material
KPD001
Type
Positive
Specification
Diamond
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPMH160302SE 10190476 34.82 SGD
Shipped after 2017-03-29
ADD TO CART

Related Products