Buy more than* S$200* and get FREE SHIPPING

Point

Dimensions r epsilon (mm)
0.4
Angle alpha (degree)
11
Cutting Range
FINISHING (GP)
Dimension d (phi mm)
2.8
Dimension T (mm)
2.38
Dimensions A (mm)
5.56
Work Material
P (steel)/M (stainless )
Material
TN60
TRUSCO Part Number
140-1122
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TPMT090204GP 04996302 53.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products