Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chip TNGG-C

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
2015 Trusco Published Pages
1 0527
Dimensions r epsilon (mm)
0.4
Corner Height Tolerance (mm)
+/-0.025
Corner Radius (mm)
0.4
Dimension d (phi mm)
3.81
Inscribed Circle Tolerance (mm)
+/-0.025
Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
Dimension T (mm)
4.76
Inscribed Circle Diameter (phi mm)
9.525
Cutting Blade Length (mm)
16.5
Dimensions A (mm)
9.525
Thickness (mm)
4.76
Material
TN6020
TRUSCO Part Number
248-4587
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1box(10pc) 1 TNGG160404L-C 06357416 -
Discontinued
[x]
ADD TO CART

Related Products