Buy more than* S$200* and get FREE SHIPPING

Insert

5.00 (3)
Cutting Range
Finish
Material
TN6020
Description
(Material) high nitrogen-containing TiCN-based cermet ultrafine particles. Best cermet having a high flexural strength, excellent fracture resistance and abrasion resistance.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 TPGH080202R 06359394 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work with mini lathe
5
From Japan
On 2015-09-12 18:22:49
I bought TN 6020 (cermet). I can cut beautifully.
This review is about item#06359394.
Prototype development
5
From Japan
On 2015-05-05 16:54:42
Sharp cutting is possible and satisfied
This review is about item#06359394.
Lathe cutting work
5
From Japan
On 2014-08-07 17:25:28
In case of cutting tool, there is a grinding operation of blade, but if you purchase with chipset you can replace the tip and use triangle tip instead of cutting edge to change the angle twice. However, it is inconvenient at your company because there is no set screw setting.
This review is about item#06359394.

Related Products