Buy more than* S$200* and get FREE SHIPPING

Insert

Clearance Angle Alpha (degree)
11
Dimension r (mm)
0.4
Dimension d (phi mm)
3.3
Thickness T (mm)
3.18
Dimensions A (mm)
6.35
...see all>
Product Options
ADD TO CART
Cutting Range Inscribed Circle Tolerance (mm) Shape Relief Angle (degree) Type Thickness Tolerance (mm) Specification Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) 2015 Trusco Published Pages Thickness (mm) Corner Height Tolerance (mm) Material Inscribed Circle Tolerance (mm) TRUSCO Part Number Tip Breaker Corner Height Tolerance (mm) Thickness Tolerance (mm) Holes With/Whithout Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Range Inscribed Circle Tolerance (mm) Shape Relief Angle (degree) Type Thickness Tolerance (mm) Specification Inscribed Circle Diameter (phi mm) Cutting Blade Length (mm) 2015 Trusco Published Pages Thickness (mm) Corner Height Tolerance (mm) Material Inscribed Circle Tolerance (mm) TRUSCO Part Number Tip Breaker Corner Height Tolerance (mm) Thickness Tolerance (mm) Holes With/Whithout Corner Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- +/-0.05-+/-0.13 - 11 - +/-0.13 - 6.35 11 1 0530 3.18 +/-0.08-+/-0.18 PR930 +/-0.05-+/-0.15 248-6296 - +/-0.08-+/-0.18 +/-0.13 - 0.4 1box(10pc) 1 TPMT110304XP 04996801 67.99 SGD
Shipped after 2018-05-25
Mild steel Finishing - 60 degree Triangular - Positive - PVD coating - - - - +/- 0.08 - +/- 0.18 PR1025 +/-0.05 - +/-0.15 643-6820 Single-sided - +/- 0.13 Available - 1Box(10PC) 1 TPMT110304XP 10197677 -
Discontinued
[x]
ADD TO CART

Related Products