Buy more than* S$200* and get FREE SHIPPING

OILES No.80 Bar Stock

Izod Impact Strength(J/m[kgfcm/cm])
58.8 [6.00] (notched)
Bending Modulus of Elasticity (N/mm2[kgfcm2])
2650[27000]
RoHS Directive
Correspondence
Allowable Maximum Speed V (m/s[m/min])
0.85[51]
Allowable Maximum Surface Pressure P (N/mm2[kgf/cm2])
17.5[179]
Allowable PV Value (N/mm2/m/sec)[kgf/cm2/m/min]
2.45[1500]
Bending Strength (N/mm2)
76.5
Melting Point (degree c)
165
Specific Gravity
1.39
Lubricating Method
Unlubricated
Fracture Elongation (%)
60
Hardness
HRM72
Length (mm)
500
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Tensile Strength (N/mm2) Linear Expansion Coefficient (x 10-5/degree C) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Tensile Strength (N/mm2) Linear Expansion Coefficient (x 10-5/degree C) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 to +80 51 8 to 13 50 1PC 1 80M-50 00461553 149.99 SGD
Shipped after 2018-01-26
-40 to +80 51 8 to 13 55 1PC 1 80M-55 00461562 149.99 SGD
Shipped after 2018-01-26
-40 to +80 51 8 to 13 60 1PC 1 80M-60 00461571 199.99 SGD
Shipped after 2018-01-26
-40 to +80 51 8 to 13 65 1PC 1 80M-65 00461587 219.99 SGD
Shipped after 2018-01-26
-40 to +80 51.0 8 to 13 6.5 1PC 1 80M-06 75823675 7.99 SGD
Shipped after 2018-01-31
-40 to +80 51 8 to 13 35 1PC 1 80M-35 00461526 78.99 SGD
Shipped after 2018-01-26
-40 to +80 51 8 to 13 40 1PC 1 80M-40 00461535 99.99 SGD
Shipped after 2018-01-26
-40 to +80 51 8 to 13 45 1PC 1 80M-45 00461544 119.99 SGD
Shipped after 2018-01-26
-40 to +80 51 8 to 13 15 1PC 1 80M-15 00461483 17.99 SGD
In stock
-40 to +80 51 8 to 13 25 1PC 1 80M-25 00461501 40.99 SGD
Shipped after 2018-01-26
-40 To + 80 51 42229 10 1PC 1 80M-10 00461474 7.99 SGD
In stock
-40 to +80 51 8 to 13 20 1PC 1 80M-20 00461492 25.99 SGD
Shipped after 2018-01-26
-40 to +80 51 8 to 13 30 1PC 1 80M-30 00461517 109.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products