Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Body Dimensions (Diameter x Length)(mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Diameter x Length)(mm) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3x65 - No500(20W) 1PC 1 500-T 34945872 2.99 SGD
In stock
4x70 367-8440 No.501(30W) 1PC 1 501-T 34945881 2.99 SGD
In stock
6x85 367-8482 No.503(60W) 1PC 1 503-T 34945897 3.99 SGD
In stock
4x70 367-8466 No.502(40W) 1PC 1 502-T 06791102 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2018-01-11 12:02:05
Since solder related products are a feeling that they should be usable, we would like you to stock cheap products anyway.
This review is about item#6791102.
Common accessory soldering work
5
From Japan
On 2017-11-06 19:54:22
Genuine goods fitting is also good, the ironing tip life expectancy comes out by usage method but refreshing with exchange!
This review is about item#6791102.
Exchange
5
From Japan
On 2017-01-26 08:16:46
Most troubles of the soldering iron are reborn into a new tip.
This review is about item#34945881.
Electric parts for prototype / experimental use
5
From Japan
On 2016-12-14 11:18:36
The tip of this product is thin and there is almost no "thin skin" of the tip portion by repeated use. I am very satisfied.
This review is about item#34945881.
Assembling of electronic equipment
5
From Japan
On 2015-12-15 17:48:36
I longed to keep sunlight when I think that copper is exposed to a tip
This review is about item#34945897.
Soldering iron replacement part
3
From Japan
On 2015-12-01 20:14:09
Inside this, we will not find good products.
This review is about item#06791102.
Repair of home appliances
5
From Japan
On 2014-09-14 23:14:39
It is very easy to use.
This review is about item#34945881.
Normal soldering
5
From Japan
On 2014-04-01 09:34:30
Because the soldering iron tip will become useless immediately, we are stocking to a certain extent.
This review is about item#06791102.
Electronic board soldering
5
From Japan
On 2014-03-05 14:21:06
It is easy to use.
This review is about item#34945881.
To spare
5
From Japan
On 2014-02-26 21:53:16
I have not used it yet, but I think genuine is the best.
This review is about item#06791102.

Related Products