Buy more than* S$200* and get FREE SHIPPING

High-speed-steel precision combination stamp Hand-made holder (small)

Dimension l (mm)
80
Dimensions C (mm)
31
Dimensions B (mm)
M5
Dimensions A (mm)
18
Type
Small
TRUSCO Part Number
293-9177
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UC-HS 02227793 90.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products