Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

High-speed-steel precision combination stamp Hand-made holder (size)

Dimension l (mm)
95
Dimensions C (mm)
46
Dimensions B (mm)
M5
Dimensions A (mm)
34
Type
Big
TRUSCO Part Number
293-9169
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UC-HL 02227784 129.90 SGD
In stock
ADD TO CART

Related Products