Buy more than* S$200* and get FREE SHIPPING

Ballast Less Mercury Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3700
Mean Color Rendring Rating (Ra)
49
Rating Life (Hours)
9000
Connector
E39
Overall Length (mm)
285
...see all
Product Options
ADD TO CART
Outside Tube Diameter (phi mm) Lamp Current (start up) (A) Lamp Current (stabilization time) (A) Rated Lamp Power (W) Working Voltage (V) Total Luminous Flux (Lm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Tube Diameter (phi mm) Lamp Current (start up) (A) Lamp Current (stabilization time) (A) Rated Lamp Power (W) Working Voltage (V) Total Luminous Flux (Lm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
120 2.0 1.6 300 200-220 6300 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 BHF200-220V300W-4 35055142 -
Discontinued
[x]
120 3.7 3.0 300 100-110 5700   1PC 1 BHF100-110V300W-4 07101123 -
Discontinued
[x]
90 1.55 1.26 250 200 to 220 4700   1PC 1 BHF200-220V250W 35055133 -
Discontinued
[x]
ADD TO CART

Related Products