Buy more than* S$200* and get FREE SHIPPING

Pull Stud Bolt

Purpose
Attach to the taper rear of BT holder, and uses as a drawing-in bolt of a machining center.
Dimensions d3 (phi mm)
12.5
Width (phi mm)
16.5
Dimension d2(phi mm)
7
Dimension d1(phi mm)
11
Dimension L2 (mm)
18
Overall Length L (mm)
43
Outside Diameter D (phi mm)
16.5
Dimension L1 (mm)
23
Screw Diameter
M12
...see all
Product Options
ADD TO CART
Angle (Deg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle (Deg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 1PC 1 BT30 MAS-1 type 05832355 20.72 SGD
In stock
60 1PC 1 BT30 MAS-2 type 05832364 20.72 SGD
In stock
ADD TO CART

Related Products