Buy more than* S$200* and get FREE SHIPPING

Point tap (long shank for deep holes) (EX-LT-DH-POT)

4.50 (4)
Chamfer
4P
Number of Flutes
3
...see all>
Product Options
ADD TO CART
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle Width K (mm) Screw Length Lc (mm) Lower Neck Part L1 (mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Screw Diameter Pitch (mm) Shape Angle Length Lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.5 15 65 7 Homo processing OH3 150 M10 1.5 M8 following is the projected center. 8 1PC 1 EX-LT-DH-POT OH3 M10x1.5x150 08998132 54.99 SGD
Shipped after 2018-08-27
4 10 60 5 Homo processing OH2 120 M4 0.7 M8 following is the projected center. 7 1PC 1 EX-LT-DH-POT OH2 M4x0.7x120 08998096 33.99 SGD
In stock
5 13 63 6.2 Homo processing OH3 150 M8 1.25 M8 following is the projected center. 8 1PC 1 EX-LT-DH-POT OH3 M8x1.25x150 08998123 47.99 SGD
In stock
6.5 - 68 8.5 Homo processing OH3 150 M12 1.25 - 9 1PC 1 EX-LT-DH-POT OH3 M12x1.25x150 08998175 71.99 SGD
Shipped after 2018-05-29
- 25 75 17 Homo processing OH3 200 M22 1.5 - - 1PC 1 EX-LT-DH-POT OH3 M22x1.5x200 08998263 229.99 SGD
Shipped after 2018-05-30
3.2 9 59 4 Homo processing OH2 120 M3 0.5 - 6 1PC 1 EX-LT-DH-POT OH2 M3x0.5x120 08998087 33.99 SGD
In stock
- 25 75 15 Homo processing OH3 150 M20 1.5 - - 1PC 1 EX-LT-DH-POT H OH3 M20x1.5x150 07290175 169.99 SGD
Shipped after 2018-05-30
- 25 75 14 Homo processing OH4 150 M18 1.5 - - 1PC 1 EX-LT-DH-POT OH4 M18x1.5x150 08998236 129.99 SGD
Shipped after 2018-05-30
- 20 70 12.5 Homo processing OH4 150 M16 2 - - 1PC 1 EX-LT-DH-POT OH4 M16x2x150 08998202 91.99 SGD
Shipped after 2018-05-29
- 25 75 17 Homo processing OH3 200 M22 2.5 - - 1PC 1 EX-LT-DH-POT OH3 M22x2.5x200 08998254 229.99 SGD
Shipped after 2018-05-30
5.5 - 65 7 Homo processing OH3 150 M10 1.25 - 8 1PC 1 EX-LT-DH-POT OH3 M10x1.25x150 08998141 55.99 SGD
Shipped after 2018-05-30
- 30 80 19 Homo processing OH4 200 M24 3 - - 1PC 1 EX-LT-DH-POT OH4 M24x3x200 08998272 259.99 SGD
Shipped after 2018-05-30
8 20 70 10.5 Homo processing OH4 150 M14 2 - - 1PC 1 EX-LT-DH-POT OH4 M14x2x150 08998184 83.99 SGD
Shipped after 2018-05-30
- 30 80 19 Homo processing OH3 200 M24 1.5 - - 1PC 1 EX-LT-DH-POT OH3 M24x1.5x200 08998281 249.99 SGD
Shipped after 2018-05-30
- 20 70 12.5 Homo processing OH3 150 M16 1.5 - - 1PC 1 EX-LT-DH-POT OH3 M16x1.5x150 08998211 91.99 SGD
Shipped after 2018-05-30
- 25 75 15 Homo processing OH3 150 M20 2.5 - - 1PC 1 EX-LT-DH-POT OH3 M20x2.5x150 08998245 169.99 SGD
Shipped after 2018-08-31
6.5 - 68 8.5 Homo processing OH3 150 M12 1.5 - 9 1PC 1 EX-LT-DH-POT OH3 M12x1.5x150 08998166 67.99 SGD
Shipped after 2018-05-29
- 25 75 14 Homo processing OH4 150 M18 2.5 - - 1PC 1 EX-LT-DH-POT OH4 M18x2.5x150 08998227 129.99 SGD
Shipped after 2018-05-30
8 20 70 10.5 Homo processing OH3 150 M14 1.5 - - 1PC 1 EX-LT-DH-POT OH3 M14x1.5x150 08998193 83.99 SGD
Shipped after 2018-05-30
6.5 - 68 8.5 Homo processing OH3 150 M12 1.75 - 9 1PC 1 EX-LT-DH-POT OH3 M12x1.75x150 08998157 67.99 SGD
Shipped after 2018-08-31
4.5 11 61 5.5 Homogenized processing OH2 120 M5 0.8 M8 and below have protruding centers. 7 1PC 1 EX-LT-DH-POT OH2 M5x0.8x120 08998105 31.99 SGD
In stock
4.5 12 62 6 Homogenized processing OH2 120 M6 1 M8 and below have protruding centers. 7 1PC 1 EX-LT-DH-POT OH2 M6x1x120 08998114 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-12-08 18:12:43
It was useful for machining deep parts, using sharpness and strength without problems.
This review is about item#8998123.
Threading of thick steel
5
From Japan
On 2017-01-21 02:14:44
Most long shank taps have a thick shank part, so the maximum thread thickness of about 25 mm is the limit, but for this type it can be threaded to about 50 mm thick. There are few manufacturers making this type of type, so it was very helpful to find them. Sharpness is also good as well as other OSGs.
This review is about item#08998105.
Deep hole drilling at the machining center
5
From Japan
On 2014-09-17 20:49:33
It got well, I was satisfied with durability so so.
This review is about item#08998105.
Deep hole tap stand
3
From Japan
On 2013-07-23 14:44:50
I thought that I wanted to use it for a penetrating tap with a depth of 30 mm and purchased it. Since there was 60 mm under the neck, I felt like to break when used on a machine, so I used it as a hand tap. I thought that I would like more kinds of head length down the neck.
This review is about item#08998105.

Related Products