Buy more than* S$200* and get FREE SHIPPING

VP new roll tap (for blind holes)

5.00 (1)
Chamfer Lcf
2P
...see all>
Product Options
ADD TO CART
Screw Diameter Nominal Designation Pitch (mm) TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Nominal Designation Pitch (mm) TRUSCO Part Number Angle Length Lk (mm) Angle Width K (mm) Screw Length Lc (mm) Shank Diameter d (phi mm) Pricision Overall Length L (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M2 - 0.4 - 5 2.5 12 3 RH4 44 - 1PC 1 VP-NRT RH4 B M2x0.4 08237433 31.99 SGD
Shipped after 2018-05-28
M1.2 - 0.25 - 5 2.5 8 3 RH4 32 - 1PC 1 VP-NRT RH4 B M1.2x0.25 08423073 38.99 SGD
Shipped after 2018-06-01
No.4-40UNC No.4-40UNC - 634-4038 5 2.5 - 3 RH5 44 1-0437 1PC 1 VP-NRT RH5 B No.4-40UNC 09034891 37.99 SGD
Shipped after 2018-05-29
No.2-56UNC No.2-56UNC - 634-4003 5 2.5 - 3 RH4 42 1-0437 1PC 1 VP-NRT RH4 B No.2-56UNC 09034855 38.99 SGD
Shipped after 2018-05-29
M1 - 0.25 - 5 2.5 7 3 RH4 30 - 1PC 1 VP-NRT RH4 B M1x0.25 08423064 41.99 SGD
Shipped after 2018-06-08
M1.6 - 0.35 - 5 2.5 - 3 RH4 36 - 1PC 1 VP-NRT RH4 B M1.6x0.35 08423116 38.99 SGD
Shipped after 2018-05-31
M1.4 - 0.3 - 5 2.5 9 3 RH4 34 - 1PC 1 VP-NRT RH4 B M1.4x0.3 08423091 39.99 SGD
Shipped after 2018-06-01
M6 - 1 - 7 4.5 - 6 RH9 62 - 1PC 1 VP-NRT RH9 B M6x1 08423256 35.99 SGD
Shipped after 2018-06-01
M12 - 1.75 - 9 6.5 23 8.5 RH8 82 - 1PC 1 VP-NRT RH8 B M12x1.75 08237573 79.99 SGD
Shipped after 2018-05-31
M8 - 1 - 8 5 - 6.2 RH7 70 - 1PC 1 VP-NRT RH7 B M8x1 08423274 49.99 SGD
Shipped after 2018-06-01
M4 - 0.7 - 7 4 - 5 RH7 52 - 1PC 1 VP-NRT RH7 B M4x0.7 08423213 33.99 SGD
Shipped after 2018-06-01
M2.6 - 0.45 - 5 2.5 - 3 RH5 44 - 1PC 1 VP-NRT RH5 B M2.6x0.45 08423186 31.99 SGD
Shipped after 2018-05-31
M2.3 - 0.4 - 5 2.5 - 3 RH4 42 - 1PC 1 VP-NRT RH4 B M2.3x0.4 08423152 33.99 SGD
Shipped after 2018-06-01
M1.7 - 0.35 - 5 2.5 - 3 RH4 36 - 1PC 1 VP-NRT RH4 B M1.7x0.35 08423125 35.99 SGD
Shipped after 2018-05-31
No.4-40UNC No.4-40UNC - 634-4011 5 2.5 - 3 RH4 44 1-0437 1PC 1 VP-NRT RH4 B No.4-40UNC 09034873 37.99 SGD
Shipped after 2018-05-29
M12 - 1.5 - 9 6.5 23 8.5 RH7 82 - 1PC 1 VP-NRT RH7 B M12x1.5 08423326 79.99 SGD
Shipped after 2018-06-01
M12 - 1.25 - 9 6.5 23 8.5 RH7 82 - 1PC 1 VP-NRT RH7 B M12x1.25 08423335 79.99 SGD
Shipped after 2018-06-01
M12 - 1 - 9 6.5 23 8.5 RH7 82 - 1PC 1 VP-NRT RH7 B M12x1 08423353 96.99 SGD
Shipped after 2018-05-31
M3 - 0.5 - 6 3.2 9 4 RH6 46 - 1PC 1 VP-NRT RH6 B M3x0.5 08423195 31.99 SGD
Shipped after 2018-06-01
M2 - 0.4 - 5 2.5 - 3 RH5 40 - 1PC 1 VP-NRT RH5 B M2x0.4 08423143 33.99 SGD
Shipped after 2018-06-01
M1.7 - 0.35 - 5 2.5 - 3 RH5 36 - 1PC 1 VP-NRT RH5 B M1.7x0.35 08423134 35.99 SGD
Shipped after 2018-06-01
M1.4 - 0.3 - 5 2.5 9 3 RH5 34 - 1PC 1 VP-NRT RH5 B M1.4x0.3 08423107 37.99 SGD
Shipped after 2018-06-01
M2.5 - 0.45 - 5 2.5 - 3 RH4 44 - 1PC 1 VP-NRT RH4 B M2.5x0.45 08423161 31.99 SGD
Shipped after 2018-07-10
M5 - 0.8 - 7 4.5 - 5.5 RH8 60 - 1PC 1 VP-NRT RH8 B M5x0.8 08423231 34.99 SGD
Shipped after 2018-05-31
M8 - 1.25 - 8 5 - 6.2 RH7 70 - 1PC 1 VP-NRT RH7 B M8x1.25 08237537 46.99 SGD
Shipped after 2018-05-31
M10 - 1.5 - 8 5.5 19 7 RH7 75 - 1PC 1 VP-NRT RH7 B M10x1.5 08237555 53.99 SGD
Shipped after 2018-05-31
M10 - 1.25 - 8 5.5 19 7 RH7 75 - 1PC 1 VP-NRT RH7 B M10x1.25 08423292 54.99 SGD
Shipped after 2018-06-01
M10 - 1 - 8 5.5 19 7 RH7 75 - 1PC 1 VP-NRT RH7 B M10x1 08423301 56.99 SGD
Shipped after 2018-06-01
M3.5 - 0.6 - 6 3.2 9 4 RH4 48 - 1PC 1 VP-NRT RH4 B M3.5x0.6 08423204 30.99 SGD
Shipped after 2018-06-01
M2.6 - 0.45 - 5 2.5 - 3 RH4 44 - 1PC 1 VP-NRT RH4 B M2.6x0.45 08423177 31.99 SGD
Shipped after 2018-05-31
No.6-32UNC No.6-32UNC - 634-4046 6 3.2 9 4 RH5 48 1-0437 1PC 1 VP-NRT RH5 B No.6-32UNC 09034916 37.99 SGD
Shipped after 2018-05-29
M3 - 0.5 - 6 3.2 9 4 RH5 46 - 1PC 1 VP-NRT RH5 B M3x0.5 08237451 27.99 SGD
Shipped after 2018-05-28
M4 - 0.7 - 7 4 10 5 RH6 52 - 1PC 1 VP-NRT RH6 B M4x0.7 08237476 28.99 SGD
Shipped after 2018-05-28
M5 - 0.8 - 7 4.5 11 5.5 RH6 60 - 1PC 1 VP-NRT RH6 B M5x0.8 08237494 30.99 SGD
Shipped after 2018-07-10
M6 - 1 - 7 4.5 12 6 RH7 62 - 1PC 1 VP-NRT RH7 B M6x1 08237512 31.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Production of watch case and adjustment of watch parts
5
From Japan
On 2015-06-15 12:47:29
It's ease of use and durability that I regret having used a cutting formula up to now. If you have m1.0 or less, I would like to use them all together. Thank you for your consideration handling by all means.
This review is about item#08423064.

Related Products