Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

G standard twist drill

5.00 (3)
Helix Angle
Standard
Point Angle (Degree)
118
Tolerance
h8
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Coating Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Blade Diameter D (phi mm) Geometry of Drill Flank Coating Overall Length L (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 1 Cone G Court 34 HSS (high speed steel) HSS 1Pack(10PC) 1 GSD 1.0 07337206 65.99 SGD
Shipped after 2018-06-25
22 1.8 Cone G Court 46 HSS (high speed steel) HSS 1Pack(10PC) 1 GSD 1.8 07337285 47.99 SGD
Shipped after 2018-06-28
20 1.6 Cone G Court 43 HSS (high speed steel) HSS 1Pack(10PC) 1 GSD 1.6 07337267 47.99 SGD
Shipped after 2018-06-25
22 1.9 Cone G Court 46 HSS (high speed steel) HSS 1Pack(10PC) 1 GSD 1.9 07337294 47.99 SGD
Shipped after 2018-06-27
- 1.4 Cone G Court 40 HSS (high speed steel) HSS 1Pack(10PC) 1 GSD 1.4 07337242 62.99 SGD
Shipped after 2018-06-29
- 1.1 Cone G Court 36 HSS (high speed steel) HSS 1Pack(10PC) 1 GSD 1.1 07337215 62.99 SGD
Shipped after 2018-06-29
16 1.2 Circular cone G coat 38 High speed steel (HSS) 1Pack(10PC) 1 GSD 1.2 07337224 59.99 SGD
Shipped after 2018-06-25
16 1.3 Circular cone G coat 38 High speed steel (HSS) 1Pack(10PC) 1 GSD 1.3 07337233 62.99 SGD
Shipped after 2018-06-28
18 1.5 Circular cone G coat 40 High speed steel (HSS) 1Pack(10PC) 1 GSD 1.5 07337251 62.99 SGD
Shipped after 2018-06-29
20 1.7 Circular cone G coat 43 High speed steel (HSS) 1Pack(10PC) 1 GSD 1.7 07337276 53.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Sus drilled hole drilling
5
From Japan
On 2015-06-16 18:53:52
I have used a SUS bolt for drilling 1.2 mm, but I have used various manufacturer drills, but because it is a tabletop drill which can not be forcibly lubricated, because I can not drill again, I thought about wear resistance and cost Sometimes, Nazi G standard drill has no other choice
This review is about item#07337285.
Drill holes in 5 mm stainless steel bolts
5
From Japan
On 2013-12-26 19:36:09
It machines a hole in 50 units, but 1.5 mm is re-polished and disposable, but it is easy to use at cost.
This review is about item#07337251.
Drill in stainless steel bolts of 5 mm or less
5
From Japan
On 2013-12-26 19:33:53
It machines a hole in 50 units, but 1.2 mm is re-polished and disposable, but it is easy to use in terms of cost.
This review is about item#07337224.

Related Products