Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Two-sheet cutting-edge KHA Super Bowl Medium cutting edge

Purpose
For curved-surface processing
Helix Angle (Degree)
30
R Tolerance (mm)
+/-0.01
Number of Blades
2
...see all>
Product Options
ADD TO CART
Ball Radius R (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) TRUSCO Part Number Shape 2014 TRUSCO Published Page Outer Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ball Radius R (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) TRUSCO Part Number Shape 2014 TRUSCO Published Page Outer Diameter Tolerance (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.25 6 - 4.5 90 - - - 0 to -0.03 1PC 1 S2MBR0225 08058863 -
Discontinued
[x]
4.25 8 - 8.5 120 - - - 0 to -0.03 1PC 1 S2MBR0425 08058906 -
Discontinued
[x]
1.5 6 8 3 60 108-8645 - 1-0065 0 to -0.02 1PC 1 S2MBR0150 08040295 -
Discontinued
[x]
4.5 8 - 9 120 108-8718 - 1-0065 0 to -0.03 1PC 1 S2MBR0450 08040356 -
Discontinued
[x]
1.25 6 6 2.5 50 - - - 0 to -0.02 1PC 1 S2MBR0125 08040286 -
Discontinued
[x]
3.75 8 - 7.5 100 - - - 0 to -0.03 1PC 1 S2MBR0375 08058897 -
Discontinued
[x]
2 6 8 4 70 108-8661 - 1-0065 0 to -0.03 1PC 1 S2MBR0200 08040304 -
Discontinued
[x]
2.5 6 - 5 90 108-8670 - 1-0065 0 to -0.03 1PC 1 S2MBR0250 08040313 -
Discontinued
[x]
5 - - - 120 108-8726 - 1-0065 0 to -0.03 1PC 1 S2MBR0500 08040365 -
Discontinued
[x]
0.6 6 2 1.2 50 - - - 0 to -0.02 1PC 1 S2MBR0060 03794043 -
Discontinued
[x]
0.5 6 2 1 50 108-8629 - 1-0065 0 to -0.02 1PC 1 S2MBR0050 03794034 -
Discontinued
[x]
0.7 6 2 1.4 50 - - - 0 to -0.02 1PC 1 S2MBR0070 03794061 -
Discontinued
[x]
0.75 6 3.5 1.5 50 - - - 0 to -0.02 1PC 1 S2MBR0075 03794052 -
Discontinued
[x]
0.8 6 3.5 1.6 50 - - - 0 to -0.02 1PC 1 S2MBR0080 03794077 -
Discontinued
[x]
0.9 6 3.5 1.8 50 - - - 0 to -0.02 1PC 1 S2MBR0090 03794086 -
Discontinued
[x]
4.75 - - 9.5 120 - - - 0 to -0.03 1PC 1 S2MBR0475 08058915 -
Discontinued
[x]
1 6 5 2 50 108-8637 - 1-0065 0 to -0.02 1PC 1 S2MBR0100 08040277 -
Discontinued
[x]
1.75 6 8 3.5 70 - - - 0 to -0.03 1PC 1 S2MBR0175 08058854 -
Discontinued
[x]
2.75 6 - 5.5 100 676-0759 - 1-0608 0 to -0.03 1PC 1 S2MBR0275 08058872 -
Discontinued
[x]
3.25 6 - 6.5 100 - - - 0 to -0.03 1PC 1 S2MBR0325 08058881 -
Discontinued
[x]
3.5 6 - 7 100 108-8696 - 1-0065 0 to -0.03 1PC 1 S2MBR0350 08040331 -
Discontinued
[x]
4 8 - 8 100 108-8700 - 1-0065 0 to -0.03 1PC 1 S2MBR0400 08040347 -
Discontinued
[x]
3 6 12 6 100 108-8688 Ball - 0 - -0.03 1PC 1 S2MBR0300 08040322 -
Discontinued
[x]
ADD TO CART

Related Products