Buy more than* S$200* and get FREE SHIPPING

2 flute short blade end mill

Helix Angle (Degree)
30
Tolerance (mm)
0--0.03
Shank Diameter (phi mm)
10
Blade Length (mm)
20
Overall Length (mm)
75
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 1pc 1 VS2T 9.5 06836934 27.99 SGD
Shipped after 2018-05-02
9.6 1pc 1 VS2T 9.6 06836943 33.99 SGD
Shipped after 2018-05-02
9.7 1pc 1 VS2T 9.7 06836952 33.99 SGD
Shipped after 2018-05-02
9.8 1pc 1 VS2T 9.8 06836961 33.99 SGD
Shipped after 2018-05-02
9.9 1pc 1 VS2T 9.9 06836977 33.99 SGD
Shipped after 2018-05-02
9.1 1pc 1 VS2T 9.1 06836891 33.99 SGD
Shipped after 2018-05-02
9.2 1pc 1 VS2T 9.2 06836907 33.99 SGD
Shipped after 2018-05-02
9.4 1pc 1 VS2T 9.4 06836925 33.99 SGD
Shipped after 2018-05-02
9.3 1pc 1 VS2T 9.3 06836916 33.99 SGD
Shipped after 2018-05-02
ADD TO CART

Related Products