Buy more than* S$200* and get FREE SHIPPING

2 flute short blade end mill

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ With regard to unaccompanied goods, in the case of COD orders will be shipped the next day or later
Helix Angle (Degree)
30
Tolerance (mm)
0--0.03
Shank Diameter (phi mm)
12
Blade Length (mm)
22
Overall Length (mm)
85
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.4 1pc 1 VS2T 11.4 06837101 40.99 SGD
Shipped after 2018-02-23
11.1 1pc 1 VS2T 11.1 06837074 40.99 SGD
Shipped after 2018-02-23
11.6 1pc 1 VS2T 11.6 06837126 40.99 SGD
Shipped after 2018-02-23
11.8 1pc 1 VS2T 11.8 06837144 40.99 SGD
Shipped after 2018-02-23
11.9 1pc 1 VS2T 11.9 06837153 40.99 SGD
Shipped after 2018-02-23
11.2 1pc 1 VS2T 11.2 06837083 40.99 SGD
Shipped after 2018-02-23
11.3 1pc 1 VS2T 11.3 06837092 40.99 SGD
Shipped after 2018-02-23
11.5 1pc 1 VS2T 11.5 06837117 40.99 SGD
Shipped after 2018-02-23
11.7 1pc 1 VS2T 11.7 06837135 40.99 SGD
Shipped after 2018-02-23
ADD TO CART

Related Products