Buy more than* S$200* and get FREE SHIPPING

2 Blade Short Blade End Mill

Caution
*For separately delivered items, if you order with cash on delivery will be shipped the next day or later
Helix Angle (Degree)
30
Tolerance (mm)
0--0.03
Shank Diameter (phi mm)
12
Blade Length (mm)
26
Overall Length (mm)
90
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.1 1pc 1 VS2T 13.1 06837257 52.99 SGD
N/A
13.2 1pc 1 VS2T 13.2 06837266 52.99 SGD
Shipped after 2018-02-28
13.6 1pc 1 VS2T 13.6 06837302 52.99 SGD
Shipped after 2018-02-28
13.4 1pc 1 VS2T 13.4 06837284 52.99 SGD
Shipped after 2018-02-28
13.5 1pc 1 VS2T 13.5 06837293 52.99 SGD
Shipped after 2018-02-28
13.3 1pc 1 VS2T 13.3 06837275 52.99 SGD
Shipped after 2018-02-28
13.7 1pc 1 VS2T 13.7 06837311 52.99 SGD
Shipped after 2018-02-28
13.8 1pc 1 VS2T 13.8 06837327 52.99 SGD
Shipped after 2018-02-28
13.9 1pc 1 VS2T 13.9 06837336 52.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products