Buy more than* S$200* and get FREE SHIPPING

2 flute short blade end mill

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., ※ With regard to unaccompanied goods, in the case of COD orders will be shipped the next day or later
Helix Angle (Degree)
30
Tolerance (mm)
0--0.03
Shank Diameter (phi mm)
6
Overall Length (mm)
50
Number of Blades
2
...see all>
Product Options
ADD TO CART
Blade Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter (phi mm) Blade Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.5 6 1pc 1 VS2T 2.5 06836304 24.99 SGD
Shipped after 2018-06-01
2.6 6 1pc 1 VS2T 2.6 06836313 31.99 SGD
Shipped after 2018-06-01
2.9 6 1pc 1 VS2T 2.9 06836347 31.99 SGD
Shipped after 2018-06-01
2.1 5 1pc 1 VS2T 2.1 06836261 31.99 SGD
Shipped after 2018-06-01
2.3 5 1pc 1 VS2T 2.3 06836286 31.99 SGD
Shipped after 2018-06-01
2.4 5 1pc 1 VS2T 2.4 06836295 31.99 SGD
Shipped after 2018-06-01
2.7 6 1pc 1 VS2T 2.7 06836322 31.99 SGD
Shipped after 2018-06-01
2.8 6 1pc 1 VS2T 2.8 06836331 31.99 SGD
Shipped after 2018-07-20
2.2 5 1pc 1 VS2T 2.2 06836277 31.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products