Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Tap taper screw for American tubes

5.00 (6)
Chamfer
3P
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages Screw Length l (mm) Overall Length L (mm) Manufacture'w product code Dimensions k (mm) Number of Threads Shank Diameter (mm) Dimension l1 (mm) Number of Flutes Number of Threads per inch Shank Diameter d (phi mm) Screw Diameter Screw Type Standard Diameter Grade Screw Length (mm) Female Screw Type Pitch Compatible Machinability Material Types Dimension l (mm) Dimensions Lk (mm) Standard Outside Diameter (mm) TRUSCO Part Number Standard Number of Chamfered Threads 2014 TRUSCO Published Page Tap Grade Dimensions lk (mm) Tap Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages Screw Length l (mm) Overall Length L (mm) Manufacture'w product code Dimensions k (mm) Number of Threads Shank Diameter (mm) Dimension l1 (mm) Number of Flutes Number of Threads per inch Shank Diameter d (phi mm) Screw Diameter Screw Type Standard Diameter Grade Screw Length (mm) Female Screw Type Pitch Compatible Machinability Material Types Dimension l (mm) Dimensions Lk (mm) Standard Outside Diameter (mm) TRUSCO Part Number Standard Number of Chamfered Threads 2014 TRUSCO Published Page Tap Grade Dimensions lk (mm) Tap Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17 54 - 6 27 - 12 4 - 8 NPT1/16 - - ANSIG - NPT - Medium-carbon steel - 9 - 121-5078 NPT 3 Mt. - ANGI G Class - Straight groove tap 1PC 1 NPT 1/16-27 08166952 33.99 SGD
In stock
1 0394 17 54 TNTF01L 6 27 8 12.00 4 27 8 NPTF1/16 NPTF - ANSIG 17 NPTF - - - 9 - 121-5086 NPTF - - - - - 1pc 1 NPTF 1/16-27 08166961 40.99 SGD
Shipped after 2018-04-27
- 35 85 - 17 14 - 22.95 4 - 23 NPT3/4 - 22.95 ANSI G - NPT 14 - 35 - 26.325 121-5175 - 3 Mt. 1-0331 ANGI G Class 20 Straight groove tap 1PC 1 NPT 3/4-14 04556781 229.99 SGD
Shipped after 2018-05-02
- 35 80 - 14 14 - 22.85 4 - 18 NPT1/2 - 22.85 ANSI G - NPT 14 - 35 - 20.98 121-5159 - 3 mountain 1-0331 ANGI G class 17 Straight groove tap 1PC 1 NPT 1/2-14 04556727 129.99 SGD
In stock
- 45 95 - 21 11.5 - 27.40 5 - 26 NPT1 ' - 27.4 ANSI G - NPT 11.5 - 45 - 32.934 121-5191 - 3 mountain 1-0331 ANGI G class 24 Straight groove tap 1PC 1 NPT 1'-11.5 04556684 399.99 SGD
Shipped after 2018-05-02
- 19 55 - 6 27 - 12.05 4 - 8 NPT1/8 - 12.05 ANSI G - NPT 27 - 19 - 10.117 121-5094 - Three mountains - ANGI G class 9 Straight groove tap 1PC 1 NPT 1/8-27 04556745 33.99 SGD
In stock
- 28 62 - 9 18 - 17.45 4 - 11 NPT1/4 - 17.45 ANSI G - NPT 18 - 28 - 13.426 121-5116 - 3 pile - ANGI G class 12 Straight groove taps 1PC 1 NPT 1/4-18 04556736 47.99 SGD
In stock
- 28 65 - 11 18 - 17.65 4 - 14 NPT3/8 - 17.65 ANSI G - NPT 18 - 28 - 16.866 121-5132 - Three mountains - ANGI G class 14 Straight groove tap 1PC 1 NPT 3/8-18 04556797 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Car tuning
5
From Japan
On 2018-01-11 14:52:43
It was able to be used without problems. Thank you! ! !
This review is about item#4556736.
Sensor installation
5
From Japan
On 2016-05-12 14:46:07
Sharpness It is very satisfying.
This review is about item#04556736.
To the tap cutting of the sensor mounting part of the car
5
From Japan
On 2016-04-28 17:27:59
At nearby tool stores and home centers, there was no American tap and it was saved.
This review is about item#04556736.
Measurement processing
5
From Japan
On 2015-09-16 20:27:50
You can cut off normally. I am in trouble.
This review is about item#08166952.
Installation of fuel cock
5
From Japan
On 2013-02-25 18:59:06
There is no problem in quality, but I am glad that there is something a bit cheaper.
This review is about item#04556736.
Car tuning
5
From Japan
On 2008-12-01 17:31:16
It is the size for the NOS fogger nozzle.
This review is about item#08166952.

Related Products