Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tap for difficult cutting materials

5.00 (1)
...see all>
Product Options
ADD TO CART
Blade Diameter Tap Grade Material 2014 TRUSCO Published Page Tap Type TRUSCO Part Number Dimensions lk (mm) Screw Diameter (mm) Dimensions l2 (mm) Screw Length (mm) 2015 Trusco Published Pages Dimensions k (mm) Dimension d (mm) Manufacture'w product code Chamfer Work Material Shank Diameter (mm) Shank Diameter d (phi mm) Number of Flutes Screw Type Grade of Female Screws Grade Overall Length L (mm) Female Screw Type Dimensions L (mm) Screw Diameter Dimension l (mm) Pitch Pitch (mm) Number of Chamfered Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter Tap Grade Material 2014 TRUSCO Published Page Tap Type TRUSCO Part Number Dimensions lk (mm) Screw Diameter (mm) Dimensions l2 (mm) Screw Length (mm) 2015 Trusco Published Pages Dimensions k (mm) Dimension d (mm) Manufacture'w product code Chamfer Work Material Shank Diameter (mm) Shank Diameter d (phi mm) Number of Flutes Screw Type Grade of Female Screws Grade Overall Length L (mm) Female Screw Type Dimensions L (mm) Screw Diameter Dimension l (mm) Pitch Pitch (mm) Number of Chamfered Threads Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 - Cobalt HSS - - - - M18 - - - - - - 2.5 High carbon steel, alloy steel - 14 4 - - P5 - - - - - 2.5 - 2.5P - 1PC 1 EH-HT P5 M18x2.5 2.5P 04480725 89.99 SGD
Shipped after 2018-06-29
14 - Cobalt HSS - - - - M14 - - - - - - 5 High carbon steel, alloy steel - 10.5 4 - - P5 - - - - - 2 - 5P - 1PC 1 EH-HT P5 M14x2.0 5P 04480637 50.99 SGD
Shipped after 2018-06-29
14 - Cobalt HSS - - - - M14 - - - - - - 2.5 High carbon steel, alloy steel - 10.5 4 - - P5 - - - - - 2 - 2.5P - 1PC 1 EH-HT P5 M14x2.0 2.5P 04480646 50.99 SGD
Shipped after 2018-06-29
18 - Cobalt HSS - - - - M18 - - - - - - 5 High carbon steel, alloy steel - 14 4 - - P5 - - - - - 2.5 - 5P - 1PC 1 EH-HT P5 M18x2.5 5P 04480716 89.99 SGD
Shipped after 2018-06-29
20 - Cobalt HSS 1-0317 - 133-0063 - M20 - 37 - - - - 5 High carbon steel, alloy steel - 15 4 - - P5 - - - - - 2.5 - 5P 105 1PC 1 EH-HT M20 X2.5 (5P)P5 04480752 89.99 SGD
Shipped after 2018-06-29
20 - Cobalt HSS 1-0317 - 133-0071 - M20 - 37 - - - - 2.5 High carbon steel, alloy steel - 15 4 - - P5 - - - - - 2.5 - 2.5P 105 1PC 1 EH-HT M20 X2.5 (2.5P)P5 04480761 -
Discontinued
[x]
- Grade P Cobalt HSS 1-0317 Straight groove tap 132-9871 6 M3 - 11 - 3.2 4 - 2.5 High carbon steel, alloy steel - 4 3 - 6H, old JIS2 class P3 - Metric screw thread 46 - 11 0.5 - 2.5P 46 1PC 1 EH-HT P3 M3x0.5 2.5P 04480944 -
Discontinued
[x]
- Grade P Cobalt HSS 1-0317 Straight groove tap 132-9961 8 M10 32 24 - 5.5 7 - 5 High carbon steel, alloy steel - 7 4 - 6H, old JIS2 class P4 - Metric screw thread 75 - 24 1.5 - 5P 75 1PC 1 EH-HT P4 M10x1.5 5P 04480533 19.99 SGD
Shipped after 2018-06-29
- - - - - 132-9944 8 - 31 22 1 0379 5 - ETHMS8.0N5 5 - 6.2 6.2 4 M - P4 70 - - M8 22 1.25 1.25 - - 1pc 1 EH-HT P4 M8 x1.25 PP 04481014 15.99 SGD
Shipped after 2018-06-29
- - - - - - 7 - - 19 - 4.5 - ETHR6.0M1 2.5 - 6 6 3 M - P3 62 - - M6 19 1 1 - - 1pc 1 EH-HT M6 X1 (2.5P)P3 04481005 10.99 SGD
Shipped after 2018-06-29
- - - - - 132-9880 7 - - 13 1 0379 4 - ETHMR4.0I5 5 - 5 5 3 M - P3 52 - - M4 13 0.7 0.7 - - 1pc 1 EH-HT P3 M4 X 0.7 5P 04480953 9.99 SGD
Shipped after 2018-06-29
- - - - - - 8 - 31 22 - 5 - ETHMS8.0N1 2.5 - 6.2 6.2 4 M - P4 70 - - M8 22 1.25 1.25 - - 1pc 1 EH-HT P4 M8 X 1.25 2.5P 04481023 15.99 SGD
Shipped after 2018-06-29
- Class P Cobalt high-speed steel - Straight groove taps 132-9898 7 M4 - 13 - 4 5 - 2.5 High carbon steel, alloy steel - 5 3 - 6H, formerly class JIS2 P3 - Metric screws 52 - 13 0.7 - 2.5P 52 1PC 1 EH-HT P3 M4x0.7 2.5P 04480962 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Alloy tool Used to cut screws in steel.
5
From Japan
On 2013-09-27 23:24:20
Until now I used a normal spiral tap, but I purchased it because it will wear out quickly and it will not run out. It seems to be able to last long if it is used for finishing after cutting the screw with a normal tap.
This review is about item#04481005.

Related Products