Buy more than* S$200* and get FREE SHIPPING

For NC-starting drill beveling (90 degrees)

3.50 (2)
Surface Processing
TiN coating
Point Angle (Degree)
90
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Overall Length L (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Flute Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Overall Length L (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Flute Length l (mm) Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 131 Cobalt HSS (high speed steel) HSS-E 165-8549 1-0363 46 20 1PC 1 NC-SD-V 20.0x90deg 04556212 139.99 SGD
Shipped after 2018-01-22
16 115 Cobalt HSS (high speed steel) HSS-E 165-8531 1-0363 41 16 1PC 1 NC-SD-V 16.0x90deg 04556203 91.99 SGD
Shipped after 2018-01-22
25 151 Cobalt HSS (high speed steel) HSS-E 165-8557 1-0363 52 25 1PC 1 NC-SD-V 25.0x90deg 04556221 209.99 SGD
Shipped after 2018-01-22
4 55 Cobalt HSS (high-speed steel) HSS-E 165-8476 - 15 4 1PC 1 NC-SD-V 4X 90deg 04556246 22.99 SGD
In stock
5 62 Cobalt HSS (high-speed steel) HSS-E 165-8484 - 18 5 1PC 1 NC-SD-V 5X 90deg 04556255 25.99 SGD
In stock
6 66 Cobalt high-speed-steel HSS-E 165-8492 - 20 6 1PC 1 NC-SD-V 6X 90deg 04556264 26.99 SGD
In stock
12 102 Cobalt HSS (high-speed steel) HSS-E 165-8522 - 36 12 1PC 1 NC-SD-V 12X 90deg 04556194 68.99 SGD
In stock
3 46 Cobalt HSS (high-speed steel) HSS-E 165-8468 - 12 3 1PC 1 NC-SD-V 3X 90deg 04556237 19.99 SGD
In stock
10 89 Cobalt HSS (high-speed steel) HSS-E 165-8514 - 30 10 1PC 1 NC-SD-V 10X 90deg 04556185 45.99 SGD
In stock
8 79 Cobalt high-speed-steel HSS-E 165-8506 - 26 8 1PC 1 NC-SD-V 8X 90deg 04556273 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Machining center
3
From Japan
On 2017-03-24 18:49:15
There is no problem. In addition, I will purchase it if necessary.
This review is about item#4556273.
chamfer
4
From Japan
On 2014-05-13 21:38:16
I purchased it for chamfering. Products of YAMAWA system can be used with confidence.
This review is about item#04556264.

Related Products