Buy more than* S$200* and get FREE SHIPPING

Hand Thread Tap STI-HT

5.00 (1)
...see all>
Product Options
ADD TO CART
Screw Length (mm) Number of Flutes Screw Diameter Grade Pitch (mm) Pitch Manufacture'w product code Overall Length (mm) Shank Diameter (mm) Chamfer Shank Diameter d (phi mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Length (mm) Number of Flutes Screw Diameter Grade Pitch (mm) Pitch Manufacture'w product code Overall Length (mm) Shank Diameter (mm) Chamfer Shank Diameter d (phi mm) Screw Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
26 4 M10 1b 1.25 1.25 TIC010N5 82 8.5 5P 8.5 M 1pc 1 -- 40802142 33.99 SGD
Shipped after 2018-05-28
26 4 M12 1b 1.5 1.5 TIC012O5 88 10.5 5P 10.5 M 1pc 1 -- 40802395 -
Discontinued
[x]
- - - - - - - - - - - - 1pc 1 STI-HT 18 X1.5 40802264 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Correction of screw
5
From Japan
On 2015-06-19 20:54:29
It was easy.
This review is about item#04577903.

Related Products