Buy more than* S$200* and get FREE SHIPPING

Tap for insertion coils Metric thread

5.00 (2)
Purpose
Flat end 5P/Mid tap, 1.5P/Top tap
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) TRUSCO Part Number Screw Diameter (mm) Screw Length (mm) Number of Flutes Screw Diameter Grade Pitch 2014 TRUSCO Published Page Overall Length (mm) Chamfer Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) TRUSCO Part Number Screw Diameter (mm) Screw Length (mm) Number of Flutes Screw Diameter Grade Pitch 2014 TRUSCO Published Page Overall Length (mm) Chamfer Shank Diameter d (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.185(Standard) - - 6.8 3 M2.6 1b 0.45 - 52 5P 5 1PC 1 STI-HT M2.6 X0.45 (2: Naka) 40802045 -
Discontinued
[x]
- - - - - - - - - - - - 1PC 1 STI- (HT) 1B M5 X0.9 Naka 40802106 -
Discontinued
[x]
- - - - - - - - - - - - 1PC 1 STI- (HT) 1B M3 X0.6 Naka 40802063 -
Discontinued
[x]
3.185(Standard) - - 6.8 3 M2.6 1b 0.45 - 52 1.5P 5 1PC 1 STI-HT M2.6 X0.45 (3: fried) 40802054 -
Discontinued
[x]
- - - - - - - - - - - - 1PC 1 STI- (HT) 1B M3 X0.6 Agee 40802072 -
Discontinued
[x]
- - - - - - - - - - - - 1PC 1 STI- (HT) 1B M4 X0.75 Naka 40802081 -
Discontinued
[x]
- - - - - - - - - - - - 1PC 1 STI- (HT) 1B M4 X0.75 Agee 40802097 -
Discontinued
[x]
- - - - - - - - - - - - 1PC 1 STI- (HT) 1B M5 X0.9 Agee 40802115 -
Discontinued
[x]
6.04 (reference) 122-6355 - 19 4 M5 1b 0.8 1-0357 62 1.5P 6 1PC 1 STI 1B M5 X 0.8 (3) 75736001 -
Discontinued
[x]
3.65(Standard) - - - 3 M2 1b 0.4 - - 1.5P - 1PC 1 STI-HT M2x0.4 35366746 -
Discontinued
[x]
3.65(Standard) - - - 3 M2 1b 0.4 - - 4P - 1PC 1 STI-HT M2x0.4 35366737 -
Discontinued
[x]
4.91 (standard) 122-6339 M4 16 4 M4 1b 0.7 - 60 1.5P 5.5 1PC 1 STI-HT M4x0.7 04578716 -
Discontinued
[x]
6.04 (standard) 122-6355 M5 19 4 M5 1b 0.8 - 62 1.5P 6 1PC 1 STI-HT M5x0.8 04578865 -
Discontinued
[x]
7.3 (standard) 122-6363 M6 22 4 M6 1b 1 - 70 5P 6.2 1PC 1 STI-HT M6x1.0 04578883 -
Discontinued
[x]
7.3 (standard) 122-6371 M6 22 4 M6 1b 1 - 70 1.5P 6.2 1PC 1 STI-HT M 6x1.0 04578892 -
Discontinued
[x]
9.624 (standard) 122-6380 M8 24 4 M8 1b 1.25 - 75 5P 7 1PC 1 STI-HT M 8x1.25 04578935 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I am using suprew, but with YAMAWA no problems
5
From Japan
On 2013-10-24 20:03:53
Truly made by YAMAWA. It is cheap to use normally.
This review is about item#04578673.
It is used to correct the female screw of the mirror of the Yamaha scooter.
5
From Japan
On 2011-08-02 14:52:28
If you purchase an STI tap and recoil packet separately for the insert coil and make an insertion tool (digging a groove slightly thinner than the inner diameter of the recoil packet, it will be completed.) Less than cheap recoil kit buying female screw You can fix it.
This review is about item#04578935.

Related Products