Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Strong twist slot A type 90-degree centre drill

3.00 (1)
Point Angle (Degree)
90
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Manufacture'w product code Shank Diameter D (mm) Drill diameter d (phi mm) 2014 TRUSCO Published Page Drill length l(mm) Helix Angle Hole corner Drill Shape Overall Length L (mm) Center Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Manufacture'w product code Shank Diameter D (mm) Drill diameter d (phi mm) 2014 TRUSCO Published Page Drill length l(mm) Helix Angle Hole corner Drill Shape Overall Length L (mm) Center Form Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) 120-8501 - 11 5 1-0360 5.5 High helix - Sanwa standard 78 AType 1PC 1 CE-Q 5.0x90deg 04477173 31.99 SGD
Shipped after 2018-05-08
- - CY0.8Z 3.5 0.8 - 0.8 - 90degree - 35 - 1pc 1 CE-Q 0.8X90 degreeX3.5 04476981 16.99 SGD
Shipped after 2018-05-08
HSS (high speed steel) - - 18 10 - 11 High helix 90 ° Sanwa standard 100 AType 1PC 1 CE-Q 10.0x90deg 04477051 179.99 SGD
Shipped after 2018-05-08
HSS (high speed steel) - - 18 8 - 8.5 High helix 90 ° Sanwa standard 100 AType 1PC 1 CE-Q 8.0x90deg 04477225 179.99 SGD
Shipped after 2018-05-08
HSS (high speed steel) 120-8519 - 18 6 1-0360 6.5 High helix 90 ° Sanwa standard 90 AType 1PC 1 CE-Q 6.0x90degx18 04477191 109.99 SGD
Shipped after 2018-05-01
High-speed steel (high-speed steel) 120-8446 - 4 1 - 1 Torsion strength - Yamawa standard 35 Type A 1PC 1 CE-Q 1.0x90deg 04477006 13.99 SGD
In stock
HSS (high speed steel) 120-8454 - 5 1.5 - 1.5 Strong twist - Yamawa standard 40 Type A 1PC 1 CE-Q 1.5x90deg 04477033 10.99 SGD
In stock
HSS (high speed steel) 120-8462 - 6 2 - 2 Strong twist - Yamawa standard 45 Type A 1PC 1 CE-Q 2.0x90deg 04477076 11.99 SGD
In stock
High-speed steel (high-speed steel) 120-8471 - 7.7 2.5 - 2.5 Torsion strength - Yamawa standard 50 Type A 1PC 1 CE-Q 2.5x90deg 04477085 13.99 SGD
In stock
HSS (high speed steel) 120-8489 - 7.7 3 - 3 Strong twist - Yamawa standard 55 Type A 1PC 1 CE-Q 3.0x90deg 04477121 13.99 SGD
In stock
High-speed steel (high-speed steel) 120-8497 - 10 4 - 4.5 Torsion strength 90 degrees Yamawa standard 65 Type A 1PC 1 CE-Q 4.0x90deg 04477155 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Nut borehole processing
3
From Japan
On 2013-06-15 19:13:15
Last time I bought a center hole drill of the MONOTARO brand, but since the drill broke in a moment, re-purchase.
This review is about item#04477006.

Related Products