Buy more than* S$200* and get FREE SHIPPING

Titanium coat Long shank center D

Caution
* With regard to unaccompanied product, in the case of COD orders will be shipped after the next day, This product is manufactured in Japanese standards. Please check the specification before you order.
Manufacture'w product code
VCEL3.0
Shank Diameter D (mm)
8
Overall Length L (mm)
100
Blade Diameter (phi mm)
3
Point Angle (Degree)
60
Flute Length (mm)
3
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 CE-SL-V L100 3.0 x60 degree x8.0 04478783 69.99 SGD
Shipped after 2018-01-19
ADD TO CART

Related Products