Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Linear Groove-long shank Center drill

5.00 (1)
Overall Length L (mm)
100
Point Angle (Degree)
60
...see all>
Product Options
ADD TO CART
Flute Length l (mm) Shank Diameter D (mm) Material Blade Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Flute Length l (mm) Shank Diameter D (mm) Material Blade Diameter d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 10 HSS (high speed steel) HSS 4 1PC 1 CD-SL L100 4.0x60degx10.0 04476753 54.99 SGD
Shipped after 2018-06-22
2.5 8 HSS (high speed steel) HSS 2.5 1PC 1 CD-SL L100 2.5x60degx8.0 04476735 47.99 SGD
Shipped after 2018-06-22
1.5 5 High-speed-steel (HSS) 1.5 1PC 1 CD-SL 1.5X60degX5 L100 04476717 36.99 SGD
Shipped after 2018-06-25
2 6 High-speed-steel (HSS) 2 1PC 1 CD-SL 2 X60degX6 L100 04476726 40.99 SGD
In stock
3 8 High-speed-steel (HSS) 3 1PC 1 CD-SL L100 3.0x60degx8.0 04476744 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is used for center hole drilling work.
5
From Japan
On 2007-10-16 15:58:09
Drilling is smooth.
This review is about item#04476744.

Related Products