Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Direct slot type center drill 60degree

4.50 (4)
Point Angle (Degree)
60
...see all>
Product Options
ADD TO CART
Material Manufacture'w product code Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Manufacture'w product code Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
HSS (high speed steel) HSS - 1.2 5 1.2 40 1PC 1 CD-S 1.2X60degX5 04475782 13.99 SGD
Shipped after 2018-06-29
- CY0.8 0.8 3.5 0.8 35 1pc 1 CD-S 0.8X60 degreeX3.5 04475746 13.99 SGD
Shipped after 2018-06-29
- CY2.5 2.5 7.7 2.5 50 1pc 1 CD-S 2.5X60 degreeX7.7 04475877 12.99 SGD
Shipped after 2018-06-25
- CY0.5 0.5 3.5 0.5 35 1pc 1 CD-S 0.5X60 degreeX3.5 04475694 20.99 SGD
Shipped after 2018-06-25
HSS (high speed steel) HSS - 0.7 3.5 0.7 35 1PC 1 CD-S 0.7x60deg 40277203 23.99 SGD
Shipped after 2018-06-28
High-speed-steel (HSS) - 1 4 1 35 1PC 1 CD-S 1 X60degX4 04475773 11.99 SGD
Shipped after 2018-06-25
High-speed-steel (HSS) - 1.5 5 1.5 40 1PC 1 CD-S 1.5X60degX5 04475807 9.99 SGD
Shipped after 2018-06-25
High-speed-steel (HSS) - 2 6 2 40 1PC 1 CD-S 2 X60degX6 04475861 9.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
When parts processing
3
From Japan
On 2018-02-13 18:03:21
When lightly stuffing is good but when it fits deeply it often breaks when it is not pouring oil
This review is about item#4475877.
It is useful for opening the bolt's wiring hole.
5
From Japan
On 2017-06-24 15:25:35
Even with bolts and nuts of stainless steel, if you punch a punch, it got guided from there and got easier to work. I have a handy one to have But if you can not do it, it might be better to have a reserve as well.
This review is about item#4475861.
Core drilling core drilling machining
5
From Japan
On 2016-03-10 19:09:26
It is mainly used for drilling SUS. I will hold you forever.
This review is about item#04475861.
Centering out with a small lathe
5
From Japan
On 2014-08-02 15:31:29
I bought it for centering on a small lathe. A general center drill will have a large hole, but because of this small hole makes it ideal for small items.
This review is about item#40277203.

Related Products