Buy more than* S$200* and get FREE SHIPPING

Super-hard Direct slot type center drill 60degree

Point Angle (Degree)
60
...see all>
Product Options
ADD TO CART
Drill Shape Center Form Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Drill Length (mm) Material Drill Diameter Length Shank Diameter D (mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drill Shape Center Form Overall Length L (mm) Blade Diameter (phi mm) Shank Diameter (phi mm) Flute Length (mm) Drill Length (mm) Material Drill Diameter Length Shank Diameter D (mm) Helix Angle Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 8 - 2.5 - 2.5 50 - - 1PC 1 C-CD-S 2.5x60deg D=8 04474407 239.99 SGD
Shipped after 2018-07-02
Sanwa standard AType 50 2.5 - 2.5 - Ultra-fine cemented carbide HF - - 7.7 Weak twist 1PC 1 C-CD-S 2.5x60deg 04474391 169.99 SGD
Shipped after 2018-06-29
Sanwa standard Type A 40 1.5 - 1.5 - Ultra-fine cemented carbide HF - - 5 Weak twist 1PC 1 C-CD-S 1.5x60deg 04474373 109.99 SGD
Shipped after 2018-06-29
Yamawa standard Type A 35 1.0 - 1.0 - ULTRAFINE PARTICLES OF CARBIDE ALLOY HF - - 4 weak twist 1PC 1 C-CD-S 1 X60degX4 04474355 82.99 SGD
In stock
Yamawa standard Type A 45 2 - 2 - Ultra fine grain cemented carbide - - 6 Weak twist 1PC 1 C-CD-S 2 X60degX6 04474382 129.99 SGD
Shipped after 2018-07-02
ADD TO CART

Related Products