Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Super-hard Direct slot type center drill 60degree

Point Angle (Degree)
60
...see all>
Product Options
ADD TO CART
Helix Angle Drill Shape Center Form Overall Length L (mm) Blade Diameter (phi mm) Drill diameter d (phi mm) Drill length l(mm) Flute Length (mm) Shank Diameter (phi mm) Overall Length (mm) Drill Length (mm) Length Drill Diameter Material Shank Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Helix Angle Drill Shape Center Form Overall Length L (mm) Blade Diameter (phi mm) Drill diameter d (phi mm) Drill length l(mm) Flute Length (mm) Shank Diameter (phi mm) Overall Length (mm) Drill Length (mm) Length Drill Diameter Material Shank Diameter D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weak twist Sanwa standard AType 90 6 - - 6.5 - 90 - 90 - Ultra-fine cemented carbide HF 18 1PC 1 C-CD-S 6.0x60degx18 04474461 909.99 SGD
Shipped after 2018-06-27
Weak twist Sanwa standard AType 65 4 - - 4.5 - 65 - 65 - Ultra-fine cemented carbide HF 10 1PC 1 C-CD-S 4.0x60deg 04474434 269.99 SGD
Shipped after 2018-06-26
Weak twist Sanwa standard AType 78 5 5 5.5 5.5 - 78 - 78 - Ultra-fine cemented carbide HF 11 1PC 1 C-CD-S 5 X60deg 04474443 279.99 SGD
Shipped after 2018-06-27
- - - 78 5 - - 5.5 12 78 5.5 78 5 - - 1PC 1 C-CD-S 5.0x60deg D=12 04474452 379.99 SGD
Shipped after 2018-06-27
- - - 55 3 - - 3 8 55 3 55 3 - - 1PC 1 C-CD-S 3.0x60deg D=8 04474425 239.99 SGD
Shipped after 2018-06-27
Weak twist Yamawa standard Type A 55 3 - - 3 - 55 - 55 - Ultra fine grain cemented carbide 7.7 1PC 1 C-CD-S 3.0x60deg 04474416 169.99 SGD
Shipped after 2018-06-26
ADD TO CART

Related Products